Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U4A
- Zoro # G222441329
product price:Â
$
40.85
/ea
Key Features
Compatible Tube Material
PFA
Overall Length
88 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Operating Temperature - Maximum
150 Degrees C
Fitting Side 1 Connection Type
Compression
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U4A
- Zoro #
- G222441329
- UPC #
- -
- Country of Origin
- Japan
- Compatible Tube Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Fitting Side 1 Connection Type
- Compression
- System of Measurement
- Imperial
- Fitting Side 2 Connection Type
- Compression
- Operating Temperature - Minimum
- 0 Degrees C
- Series
- LQ3
- Fitting Material
- PFA
- Item
- High Purity Fitting
- Connector Type
- Union
- Application
- Tubing Systems
- Standards
- RoHS_6, RoHS_10
- Operating Pressure - Maximum
- 1 MPa
- Fitting Shape
- Straight
Dimensions
- Overall Length
- 88 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Hex Size
- 24 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Wire Rope Length
- 88 in
- Length
- 88 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 88 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.