Shop SMC
See all product information
Create Account
High Purity Tube Fitting, Union, PFA
- Mfr # LQ3U5A-2
- Zoro # G522441029
product price:Â
$
43.65
/ea
Key Features
Fitting Material
PFA
Operating Temperature - Maximum
150 Degrees C
Series
LQ3
Compatible Tube Material
PFA
Fitting Side 2 Tube Outer Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LQ3U5A-2
- Zoro #
- G522441029
- UPC #
- -
- Country of Origin
- Japan
- Fitting Material
- PFA
- Operating Temperature - Maximum
- 150 Degrees C
- Series
- LQ3
- Compatible Tube Material
- PFA
- Application
- Tubing Systems
- Operating Pressure - Maximum
- 1 MPa
- Fitting Side 2 Connection Type
- Compression
- Fitting Shape
- Straight
- Fitting Side 1 Connection Type
- Compression
- Standards
- RoHS_6, RoHS_10
- Item
- High Purity Fitting
- Connector Type
- Union
- System of Measurement
- Imperial
- Operating Temperature - Minimum
- 0 Degrees C
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 3/4 in
- Overall Length
- 103 in
- Hex Size
- 32 in
- Wire Rope Length
- 103 in
- Length
- 103 in
Description
High Purity Fitting, Application Tubing Systems, Fitting Material PFA, Overall Length 103 in, Series LQ3, System of Measurement Imperial, Standards RoHS_6, RoHS_10, Compatible Tube Material PFA, Hex Size 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.