Zoro Homepage

Inline Reed 2 Wire Band, 24V-100V AC/DC

  • Mfr # D-C80

  • Zoro # G1276398


product price: $15.49
/ea

Key Features

Switching Voltage
100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Lead Length (Ft.)
0.5 m
Type
Inline Reed Auto Switch
Enclosure Type
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-C80
Zoro #
G1276398
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Type
Inline Reed Auto Switch
Enclosure Type
IP67
Switching Current
20 mA; 40 mA; 50 mA
Display
LED Indicator Light
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 20 mA; 40 mA; 50 mA, Switching Voltage 100 V AC/DC, 24 V AC/DC or less, 48 V AC/DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.