Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inline Reed 2 Wire Band, 24VDC, LED, 0.5m

  • Mfr # D-C73C

  • Zoro # G1276145


product price: $23.29
/ea

Key Features

Switching Voltage
24V DC
Lead Length (Ft.)
1.6 ft
Type
REED
Display
LED
Switching Current
5 to 40 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-C73C
Zoro #
G1276145
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
1.6 ft

Details

Item
Inline Reed 2 Wire Band,24VDC,LED,0.5m
Switching Voltage
24V DC
Type
REED
Display
LED
Switching Current
5 to 40 mA
Function
NPN
Temp. Range (F)
14 to 140 Degrees F
Description/Special Features
Auto Switch
Color
Black
Enclosure Type
IP67
Number of Wires
3

Description

Inline Reed 2 Wire Band,24VDC,LED,0.5m, REED, Switching Current 5 to 40 mA, Switching Voltage 24V DC, Function NPN, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.