Inline Reed 2 Wire Band
Mfr # D-C73SAPC
Zoro # G1276224
product price: $47.79
/eaKey Features
Switching Voltage
100 V AC, 24 V DC
Switching Current
5 to 20 mA; 5 to 40 mA
Display
LED Indicator Light
Enclosure Type
IP67
Type
Inline Reed Auto Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-C73SAPC
Zoro #
G1276224
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
0.5 m
Details
Item
Inline Reed Auto Switch
Switching Voltage
100 V AC, 24 V DC
Switching Current
5 to 20 mA; 5 to 40 mA
Display
LED Indicator Light
Enclosure Type
IP67
Type
Inline Reed Auto Switch
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Standards
CE
Connection Type
M8-3Pin
Operating Temperature - Minimum
14 Degrees F
Description
Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 5 to 20 mA; 5 to 40 mA, Switching Voltage 100 V AC, 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.