Inline Reed 2 Wire IPC Rail
Mfr # D-P74SE
Zoro # G1279557
product price: $51.79
/eaKey Features
Switching Voltage
100 V AC, 24 V DC
Switching Current
5 to 20 mA; 5 to 40 mA
Enclosure Type
IP67
Description/Special Features
2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mount Type, Solid State Switch
Type
Inline Solid State Auto Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-P74SE
Zoro #
G1279557
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
0.3 m
Details
Item
Inline Reed 2 Wire IPC Rail
Switching Voltage
100 V AC, 24 V DC
Switching Current
5 to 20 mA; 5 to 40 mA
Enclosure Type
IP67
Description/Special Features
2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mount Type, Solid State Switch
Type
Inline Solid State Auto Switch
Display
LED Indicator Light
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant
Description
Inline Reed 2 Wire IPC Rail, Inline Solid State Auto Switch, Switching Current 5 to 20 mA; 5 to 40 mA, Switching Voltage 100 V AC, 24 V DC, Lead Length (Ft.) 0.3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.