Zoro Homepage

Inline Reed 2 Wire Tie Rod

  • Mfr # D-A53SAPC

  • Zoro # G1275515


product price: $29.15
/ea

Key Features

Switching Voltage
24 V DC
Switching Current
5 to 50 mA
Enclosure Type
IP67
Type
Inline Reed Auto Switch
Lead Length (Ft.)
0.5 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A53SAPC
Zoro #
G1275515
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
24 V DC
Switching Current
5 to 50 mA
Enclosure Type
IP67
Type
Inline Reed Auto Switch
Display
LED Indicator Light
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1.2 ms
Connection Type
M8-3Pin
Operating Temperature - Minimum
14 Degrees F
Standards
CE

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 5 to 50 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.