Zoro Homepage

Inline Reed NPN Direct, 8VDC, LED, L 3m

  • Mfr # D-A96L

  • Zoro # G1276023


product price: $20.75
/ea

Key Features

Switching Voltage
4 to 8 V DC
Type
Inline Reed Auto Switch
Function
NPN
Lead Length (Ft.)
3 m
Display
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-A96L
Zoro #
G1276023
UPC #
713049118451
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
3 m

Details

Item
Inline Reed Auto Switch
Switching Voltage
4 to 8 V DC
Type
Inline Reed Auto Switch
Function
NPN
Display
LED
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit, Din Terminal Electrical Entry, Heat Resistant, Magnetic Field Resistant, Reed Type Auto Switches, Solid State Switch
Switching Current
20 mA
Enclosure Type
IP67
Minimum Cycle Time
1.2 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Inline Reed Auto Switch, Inline Reed Auto Switch, Switching Current 20 mA, Switching Voltage 4 to 8 V DC, Function NPN, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.