Zoro Homepage

Inline Solid 2 Wire Direct, MAPC, 1.0m

  • Mfr # D-M9BMAPC

  • Zoro # G1278306


product price: $40.25
/ea

Key Features

Switching Voltage
24 V DC
Display
LED Indicator Light
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Lead Length (Ft.)
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9BMAPC
Zoro #
G1278306
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
1 m

Details

Item
Inline Solid 2 Wire Direct
Switching Voltage
24 V DC
Display
LED Indicator Light
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Switching Current
2.5 to 40 mA
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Standards
RoHS Compliant
Number of Wires
2
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Connection Type
M8-3Pin
Operating Temperature - Minimum
14 Degrees F

Description

Inline Solid 2 Wire Direct, Inline Solid State Auto Switch, Switching Current 2.5 to 40 mA, Switching Voltage 24 V DC, Lead Length (Ft.) 1 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.