Zoro Homepage

Inline Solid NPN Band, 2 Wire, SDPC 0.5m

  • Mfr # D-G5BASDPC

  • Zoro # G1277125


product price: $51.49
/ea

Key Features

Switching Voltage
24 V DC
Function
NPN
Type
Inline Solid State Auto Switch
Lead Length (Ft.)
0.5 m
Display
LED Indicator Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-G5BASDPC
Zoro #
G1277125
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid NPN Band
Switching Voltage
24 V DC
Function
NPN
Type
Inline Solid State Auto Switch
Display
LED Indicator Light
Switching Current
5 to 40 mA
Enclosure Type
IP67
Description/Special Features
2-Color Indication, Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Number of Wires
2
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
14 Degrees F
Connection Type
M12-4Pin
Standards
RoHS Compliant

Description

Inline Solid NPN Band, Inline Solid State Auto Switch, Switching Current 5 to 40 mA, Switching Voltage 24 V DC, Function NPN, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.