Zoro Homepage

Inline Solid NPN Direct, 3 Wire, SDPC, 0.5m

  • Mfr # D-M9NSDPC

  • Zoro # G1278893


product price: $43.45
/ea

Key Features

Switching Voltage
28 V DC or less
Enclosure Type
IP67
Lead Length (Ft.)
0.5 m
Switching Current
40 mA or less
Function
NPN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9NSDPC
Zoro #
G1278893
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid NPN Direct
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Switching Current
40 mA or less
Function
NPN
Type
Inline Solid State Auto Switch
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Display
LED Indicator Light
Standards
RoHS Compliant
Operating Temperature - Maximum
140 Degrees F
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Minimum
14 Degrees F
Connection Type
M12-4Pin

Description

Inline Solid NPN Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.