Inline Solid PNP Band
Mfr # D-H7PWL
Zoro # G1277579
product price: $43.89
/eaKey Features
Lead Length (Ft.)
3 m
Enclosure Type
IP67
Switching Current
80 mA or less
Function
PNP
Display
LED Indicator Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-H7PWL
Zoro #
G1277579
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
3 m
Details
Item
Inline Solid PNP Band
Enclosure Type
IP67
Switching Current
80 mA or less
Function
PNP
Display
LED Indicator Light
Type
Inline Solid State Auto Switch
Operating Temperature - Maximum
140 Degrees F
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Minimum
14 Degrees F
Standards
CE; RoHS Compliant
Description
Inline Solid PNP Band, Inline Solid State Auto Switch, Switching Current 80 mA or less, Function PNP, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.