Zoro Homepage

Inline Solid PNP Direct, 3 Wire, SDPC 0.5m

  • Mfr # D-M9PASDPC

  • Zoro # G1279128


product price: $49.65
/ea

Key Features

Switching Voltage
28 V DC or less
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Lead Length (Ft.)
0.5 m
Description/Special Features
Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9PASDPC
Zoro #
G1279128
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid PNP Direct
Switching Voltage
28 V DC or less
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Description/Special Features
Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Function
PNP
Display
LED Indicator Light
Switching Current
40 mA or less
Number of Wires
3
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Connection Type
M12-4Pin
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Inline Solid PNP Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.