Zoro Homepage

Inline Solid PNP Direct, 3 Wire, SDPC 0.5m

  • Mfr # D-M9PSDPC

  • Zoro # G1279295


product price: $43.79
/ea

Key Features

Switching Voltage
12V DC, 24V DC
Display
LED
Temp. Range (F)
14 to 140 Degrees F
Switching Current
10 mA Max
Enclosure Type
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-M9PSDPC
Zoro #
G1279295
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
1.6 ft

Details

Item
Inline Solid PNP Direct,3 Wire,SDPC 0.5m
Switching Voltage
12V DC, 24V DC
Display
LED
Temp. Range (F)
14 to 140 Degrees F
Switching Current
10 mA Max
Enclosure Type
IP67
Function
PNP
Type
Solid State
Color
White
Description/Special Features
Auto Switch
Number of Wires
3
Connection Type
M12-4Pin

Description

Inline Solid PNP Direct,3 Wire,SDPC 0.5m, Solid State, Switching Current 10 mA Max, Switching Voltage 12V DC, 24V DC, Function PNP, Lead Length (Ft.) 1.6 ft, Temp. Range (F) 14 to 140 Degrees F, Enclosure Type IP67, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.