Zoro Homepage

Inline Solid PNP Direct, P 3-Wire, S 0.5m

  • Mfr # D-F6PSAPC

  • Zoro # G1276443


product price: $68.49
/ea

Key Features

Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Function
PNP
Lead Length (Ft.)
0.5 m
Description/Special Features
3 mm Opening between Cylinder and Switch for Drainage, Rail Mounting Allows Freely Adjustable Mounting Position, Including Intermediate Positions, Stainless Steel Case and Set Screw, Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F6PSAPC
Zoro #
G1276443
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid PNP Direct
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Function
PNP
Description/Special Features
3 mm Opening between Cylinder and Switch for Drainage, Rail Mounting Allows Freely Adjustable Mounting Position, Including Intermediate Positions, Stainless Steel Case and Set Screw, Waterproof
Switching Current
40 mA or less
Display
LED
Standards
RoHS Compliant
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Connection Type
M8-3Pin
Operating Temperature - Minimum
14 Degrees F

Description

Inline Solid PNP Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.