
Inline Solid PNP Tie Rod, 3 Wire, SDPC 0.5
Mfr # D-F5PSDPC
Zoro # G1276504
product price: $60.49
/eaKey Features
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Enclosure Type
IP67
Function
PNP
Switching Current
80 mA or less
Type
Inline Solid State Auto Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D-F5PSDPC
Zoro #
G1276504
UPC #
-
Country of Origin
Japan
Dimensions
Lead Length (Ft.)
0.5 m
Details
Item
Inline Solid PNP Tie Rod
Description/Special Features
Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
Enclosure Type
IP67
Function
PNP
Switching Current
80 mA or less
Type
Inline Solid State Auto Switch
Display
LED Indicator Light
Standards
RoHS Compliant
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Connection Type
M12-4Pin
Operating Temperature - Minimum
14 Degrees F
Description
Inline Solid PNP Tie Rod, Inline Solid State Auto Switch, Switching Current 80 mA or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.