Zoro Homepage

Inline Solid PNP Tie Rod

  • Mfr # D-F5PW

  • Zoro # G1276495


product price: $45.99
/ea

Key Features

Lead Length (Ft.)
0.5 m
Function
PNP
Display
LED Indicator Light
Type
Inline Solid State Auto Switch
Switching Current
80 mA or less
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-F5PW
Zoro #
G1276495
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid PNP Tie Rod
Function
PNP
Display
LED Indicator Light
Type
Inline Solid State Auto Switch
Switching Current
80 mA or less
Enclosure Type
IP67
Number of Wires
3
Minimum Cycle Time
1 ms
Operating Temperature - Maximum
140 Degrees F
Standards
CE; RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Inline Solid PNP Tie Rod, Inline Solid State Auto Switch, Switching Current 80 mA or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.