Zoro Homepage

Inline Solid Trimmer Direct

  • Mfr # D-Y7K

  • Zoro # G1280144


product price: $35.49
/ea

Key Features

Switching Voltage
1000 V AC
Enclosure Type
IP40; IP67
Lead Length (Ft.)
0.5 m
Display
LED Indicator Light
Description/Special Features
Grommet Electrical Entry, Green Lights on at Optimum Detecting Position, Red Light Turns on at Sensitive Position, Rail or Groove Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-Y7K
Zoro #
G1280144
UPC #
713049123608
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid Trimmer Direct
Switching Voltage
1000 V AC
Enclosure Type
IP40; IP67
Display
LED Indicator Light
Description/Special Features
Grommet Electrical Entry, Green Lights on at Optimum Detecting Position, Red Light Turns on at Sensitive Position, Rail or Groove Mounting
Type
Sensor
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Operating Temperature - Minimum
14 Degrees F
Standards
RoHS Compliant

Description

Inline Solid Trimmer Direct, Sensor, Switching Voltage 1000 V AC, Lead Length (Ft.) 0.5 m, Enclosure Type IP40; IP67, Display LED Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.