Zoro Homepage

Inline Solid Trimmer, PNP Rail

  • Mfr # D-RPK

  • Zoro # G1279733


product price: $82.65
/ea
Free Shipping & Returns

Key Features

Lead Length (Ft.)
0.5 m
Function
PNP
Enclosure Type
IP40; IP67
Display
LED Indicator Light
Description/Special Features
E-Con Connector Electrical Entry, Din or Direct Mounting, Grommet Power Output Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D-RPK
Zoro #
G1279733
UPC #
-
Country of Origin
Japan

Dimensions

Lead Length (Ft.)
0.5 m

Details

Item
Inline Solid Trimmer
Function
PNP
Enclosure Type
IP40; IP67
Display
LED Indicator Light
Description/Special Features
E-Con Connector Electrical Entry, Din or Direct Mounting, Grommet Power Output Line
Type
Amplifier
Switching Current
80 mA or less
Operating Temperature - Maximum
140 Degrees F
Minimum Cycle Time
1 ms
Standards
RoHS Compliant
Operating Temperature - Minimum
14 Degrees F

Description

Inline Solid Trimmer, Amplifier, Switching Current 80 mA or less, Function PNP, Lead Length (Ft.) 0.5 m, Enclosure Type IP40; IP67, Display LED Indicator Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.