Insertion Tool, Fluoropolymer, 45mm L
- Mfr # LQ3-GPS-N
- Zoro # G222441367
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Features
Fluid Temperature - 0 to 150 Degrees C, High Purity Fluororesin Fitting, Maximum Operating Pressure - 0.7mpa, Space Saving and Tube Connector Type
Construction
Fluoropolymer
Function
PFA Virtually Eliminates Particle Generation
Type
Insertion Tool
Overall Length (In.)
45mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LQ3-GPS-N
- Zoro #
- G222441367
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length (In.)
- 45mm
- Fits Chest Size
- Fluid Temperature - 0 to 150 Degrees C, High Purity Fluororesin Fitting, Maximum Operating Pressure - 0.7mpa, Space Saving and Tube Connector Type
Details
- Features
- Fluid Temperature - 0 to 150 Degrees C, High Purity Fluororesin Fitting, Maximum Operating Pressure - 0.7mpa, Space Saving and Tube Connector Type
- Construction
- Fluoropolymer
- Function
- PFA Virtually Eliminates Particle Generation
- Item
- Insertion Tool
- Type
- Insertion Tool
Description
FLUOROPOLYMER INSERTION TOOL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.