INTERFACE REG, W/ METRIC GAUGE
Mfr # SV2000-00-P
Zoro # G815289680
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M3
Regulating Port Type
P Port
Pressure Units Displayed
Metric
Operating Pressure - Minimum
100 kPa
Includes Pressure Gauge
With Pressure Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV2000-00-P
Zoro #
G815289680
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
M3
Details
Item
Regulator
Regulating Port Type
P Port
Pressure Units Displayed
Metric
Operating Pressure - Minimum
100 kPa
Includes Pressure Gauge
With Pressure Gauge
Operating Pressure - Maximum
0.7 MPa
Operating Temperature - Maximum
122 Degrees F
Product Type
Regulator
Standards
IEC529
Operating Temperature - Minimum
14 Degrees F
Description
INTERFACE REG, W/ METRIC GAUGE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.