INTERFACE REGULATOR
Mfr # ARBY5000-00-P-2
Zoro # G815271661
product price: $81.49
/ea
Free Shipping & Returns
Key Features
Overall Width
15 mm
Series
SY5000
Body Material
Aluminum die-casted
Maximum Operating Temperature
122 Degrees F
System Location
Air Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARBY5000-00-P-2
Zoro #
G815271661
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
15 mm
Details
Item
Regulator
Series
SY5000
Body Material
Aluminum die-casted
Maximum Operating Temperature
122 Degrees F
System Location
Air Line
Adjustment Location
Side
Minimum Operating Temperature
14 Degrees F
Minimum Flow Rate
37 scfm
Maximum Operating Pressure
0.7 MPa
Maximum Flow Rate
37 scfm
Maximum Regulated Pressure
101 psi
Adjustment Mechanism
Screwdriver
Pressure Gauge Included
No
Minimum Operating Pressure
0.1 MPa
Description
INTERFACE REGULATOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.