Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INTERFACE REGULATOR

  • Mfr # ARBYJ7000-00-P

  • Zoro # G015890709


product price: $52.89
/ea

Key Features

Maximum Operating Pressure
1 MPa
System Location
Air Line
Pressure Gauge Included
No
Maximum Flow Rate
400 lpm
Maximum Regulated Pressure
101 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARBYJ7000-00-P
Zoro #
G015890709
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
18 mm

Details

Maximum Operating Pressure
1 MPa
System Location
Air Line
Pressure Gauge Included
No
Maximum Flow Rate
400 lpm
Maximum Regulated Pressure
101 psi
Minimum Flow Rate
100 lpm
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.1 MPa
Series
VQC
Minimum Operating Temperature
23 Degrees F
Adjustment Mechanism
Screwdriver
Adjustment Location
Side
Body Material
Aluminum die-casted
Item
Regulator

Description

INTERFACE REGULATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.