INTERFACE REGULATOR
Mfr # SY70M-N0-A1
Zoro # G115271736
product price: $74.59
/eaKey Features
Includes
Base Gasket, Connector Gasket, Mounting Screws
Thread Size
M3
Overall Height
188 4/5 mm
Overall Width
101 3/10 mm
Regulating Port Type
A Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY70M-N0-A1
Zoro #
G115271736
UPC #
-
Country of Origin
Japan
Dimensions
Thread Size
M3
Overall Height
188 4/5 mm
Overall Width
101 3/10 mm
Details
Item
Regulator
Includes
Base Gasket, Connector Gasket, Mounting Screws
Regulating Port Type
A Port
Operating Pressure - Maximum
1 MPa
Includes Pressure Gauge
With Pressure Gauge
Pressure Units Displayed
psi
Standards
CE Listed, UKCA
Product Type
Regulator
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
122 Degrees F
Description
INTERFACE REGULATOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.