Zoro Homepage

INTERFACE REGULATOR

  • Mfr # SY70M-N0-P

  • Zoro # G816244541


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Overall Height
188 4/5 mm
Operating Pressure - Maximum
1 MPa
Overall Width
101 3/10 mm
Includes
Base Gasket, Connector Gasket, Mounting Screws
Standards
CE Listed, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY70M-N0-P
Zoro #
G816244541
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
188 4/5 mm
Overall Width
101 3/10 mm
Thread Size
M3

Details

Item
Regulator
Operating Pressure - Maximum
1 MPa
Includes
Base Gasket, Connector Gasket, Mounting Screws
Standards
CE Listed, UKCA
Regulating Port Type
P Port
Pressure Units Displayed
psi
Includes Pressure Gauge
With Pressure Gauge
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
14 Degrees F
Product Type
Regulator

Description

INTERFACE REGULATOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.