
INTERFACE REGULATOR, VQ4000
Mfr # ARBQ4000-00-P-1
Zoro # G915890809
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Series
SY
Minimum Operating Temperature
14 Degrees F
Adjustment Location
Side
Body Material
Aluminum die-casted
Pressure Gauge Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARBQ4000-00-P-1
Zoro #
G915890809
UPC #
-
Country of Origin
Japan
Dimensions
Overall Width
25 mm
Details
Series
SY
Minimum Operating Temperature
14 Degrees F
Adjustment Location
Side
Body Material
Aluminum die-casted
Pressure Gauge Included
Yes
Adjustment Mechanism
Screwdriver
Maximum Operating Temperature
50 Degrees C
Minimum Flow Rate
71 scfm
Item
Regulator
Maximum Flow Rate
71 scfm
Standards
RoHS Compliant
System Location
Air Line
Minimum Operating Pressure
0.1 MPa
Maximum Regulated Pressure
145 psi
Maximum Operating Pressure
1 MPa
Description
INTERFACE REGULATOR, VQ4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.