Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IO-Link Base Unit, Port Class A

  • Mfr # EX600-LAB1

  • Zoro # G816497701


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs- Maximum
4
Overall Length
63 3/16 in
Compatible Series
EX600
Overall Height
106 in
Communication Connector Type
M12 Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX600-LAB1
Zoro #
G816497701
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
63 3/16 in
Overall Height
106 in
Overall Width
56 3/8 in

Details

Number of Outputs- Maximum
4
Compatible Series
EX600
Item
Transmission System
Communication Connector Type
M12 Connector
Compatible Manufacturer Model Number
EX600-SEC3/4, EX600-SEN3-X80, EX600-SEN7/8, EX600-SPN3, EX600-SPN4
Valve Current
0.5 A
Compatible Product Type
Valve
For Protocol
EtherCAT(R), EtherNet/IP(TM), PROFINET(TM)
Product Type
IO-Link Module
IP Rating
IP67
Power Connector Type
M12 Connector
Number of Inputs - Maximum
4
Valve Voltage
24V

Description

IO-Link Base Unit, Port Class A

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.