Zoro Homepage

IS0 13849-1 CERTIFIED VALVE for AC30

  • Mfr # VP546-5DZ1-M-D

  • Zoro # G216497653


product price: $578.99
/ea
Free Shipping & Returns

Key Features

Overall Width
54 1/2 mm
Operating Temperature - Minimum
-10 Degrees C
Includes
Light/Surge Voltage Suppressor
Air Flow Direction
Left to Right
Operating Pressure - Maximum
0.7 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP546-5DZ1-M-D
Zoro #
G216497653
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
54 1/2 mm
Overall Height
201 4/5 mm

Details

Operating Temperature - Minimum
-10 Degrees C
Includes
Light/Surge Voltage Suppressor
Air Flow Direction
Left to Right
Operating Pressure - Maximum
0.7 MPa
Product Type
Pneumatic Check Valve
Item
Solenoid Valve
Pressure Units Displayed
MPa, psi
Operating Pressure - Minimum
0.25 MPa
Operating Temperature - Maximum
50 Degrees C
Standards
ISO13849-1, RoHS Compliant

Description

IS0 13849-1 CERTIFIED VALVE for AC30

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.