Zoro Homepage

Item MHM, Magnetic Gripper

  • Mfr # MHM-25D

  • Zoro # G815377868


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
140 Degrees F
Holding Force - Maximum
200 N
Operating Temperature - Minimum
14 Degrees F
Includes Friction Ring
Friction Ring Included
Operating Pressure - Minimum
29 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM-25D
Zoro #
G815377868
UPC #
-
Country of Origin
Japan

Dimensions

Connection Size
M5 x 0.8
Bore Diameter
25 mm
Overall Height
52 mm

Details

Item
Magnetic Gripper
Operating Temperature - Maximum
140 Degrees F
Holding Force - Maximum
200 N
Operating Temperature - Minimum
14 Degrees F
Includes Friction Ring
Friction Ring Included
Operating Pressure - Minimum
29 psi
Operating Pressure - Maximum
87 psi
Connection Type
Metric

Description

Item Magnetic Gripper, Body Material Aluminum, Connection Size M5 x 0.8, Connection Type Metric, Holding Force - Maximum 200 N, Includes Friction Ring Friction Ring Included, Operating Pressure - Maximum 87 psi, Operating Pressure - Minimum 29 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 14 Degrees F, Overall Height 52 mm, Overall Width 40 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.