Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 3/4 In, 7/8 In Bore

  • Mfr # JM-025

  • Zoro # G414534464


product price: $0.33
/ea
Sold in multiples of 27 for $8.91

Key Features

Mount Type
Threaded Nut
Overall Length
11.18 mm
Series
NCG
Product Type
Rod End Jam Nut
Thread Size
6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM-025
Zoro #
G414534464
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
11.18 mm
Thread Size
6.35 mm
For Bore Diameter
20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm
Overall Width
4.06 mm
Overall Height
12.7 mm

Details

Mount Type
Threaded Nut
Item
Rod End Jam Nut
Series
NCG
Product Type
Rod End Jam Nut
System of Measurement
Metric
Body Material
Steel
Compatible with Brand
SMC
Compatible with Series
NCG

Description

Rod End Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 11.18 mm, Overall Width 4.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.