Jam Nut
Mfr # JM-045
Zoro # G214534336
product price: $0.45
/eaSold in multiples of 19 for $8.55
Key Features
Mount Type
Threaded Nut
Series
NCG
Overall Length
17.53 mm
For Bore Diameter
20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JM-045
Zoro #
G214534336
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
17.53 mm
For Bore Diameter
20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm
Overall Width
6.6 mm
Thread Size
11.176 mm
Overall Height
20.07 mm
Details
Mount Type
Threaded Nut
Item
Rod End Jam Nut
Series
NCG
Compatible with Brand
SMC
Product Type
Rod End Jam Nut
System of Measurement
Metric
Body Material
Steel
Compatible with Series
NCG
Weight
0.05 lb
Description
Rod End Jam Nut, Mount Type Threaded Nut, For Bore Diameter 20 mm, 25 mm, 32 mm, 40 mm, 50 mm, 63 mm, Body Material Steel, Overall Length 17.53 mm, Overall Width 6.6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.