Zoro Homepage

JMHZ2, Parallel Gripper

  • Mfr # JMHZ2-12D

  • Zoro # G214534725


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Open Width
30 mm
Stroke Length
6 mm
Repeatability
+/-0.01 mm
Maximum Operating Pressure
101 psi
Overall Length
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMHZ2-12D
Zoro #
G214534725
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
30 mm
Stroke Length
6 mm
Overall Length
52 mm
Overall Height
17 mm
Overall Width
38 mm
Bore Diameter
12 mm

Details

Item
Parallel Gripper
Repeatability
+/-0.01 mm
Maximum Operating Pressure
101 psi
System of Measurement
Metric
Weight
65 lb
Minimum Operating Pressure
15 psi
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Series
JMHZ2

Description

Parallel Gripper, Series JMHZ2, Open Width 30 mm, Stroke Length 6 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 15 psi, Overall Length 52 mm, Overall Width 38 mm, Overall Height 17 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 65 lb, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.