Zoro Homepage

JMHZ2, Parallel Gripper

  • Mfr # JMHZ2-16D

  • Zoro # G614534691


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Open Width
40 mm
Overall Height
20 mm
Overall Length
65.5 mm
Repeatability
+/-0.01 mm
Stroke Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMHZ2-16D
Zoro #
G614534691
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
40 mm
Overall Height
20 mm
Overall Length
65.5 mm
Stroke Length
10 mm
Overall Width
50 mm
Bore Diameter
16 mm

Details

Item
Parallel Gripper
Repeatability
+/-0.01 mm
Maximum Operating Pressure
101 psi
Minimum Operating Pressure
15 psi
Minimum Operating Temperature
14 Degrees F
Weight
128 lb
Series
JMHZ2
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Standards
RoHS Compliant

Description

Parallel Gripper, Series JMHZ2, Open Width 40 mm, Stroke Length 10 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 15 psi, Overall Length 65.5 mm, Overall Width 50 mm, Overall Height 20 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 128 lb, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.