Zoro Homepage

JMHZ2, Parallel Gripper

  • Mfr # JMHZ2-20D

  • Zoro # G214534688


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Open Width
50 mm
Series
JMHZ2
Minimum Operating Pressure
15 psi
Overall Length
81 mm
Maximum Operating Pressure
101 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JMHZ2-20D
Zoro #
G214534688
UPC #
-
Country of Origin
Japan

Dimensions

Open Width
50 mm
Overall Length
81 mm
Overall Width
63 mm
Overall Height
26 mm
Stroke Length
14 mm
Bore Diameter
20 mm

Details

Item
Parallel Gripper
Series
JMHZ2
Minimum Operating Pressure
15 psi
Maximum Operating Pressure
101 psi
Repeatability
+/-0.01 mm
Standards
RoHS Compliant
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
240 lb

Description

Parallel Gripper, Series JMHZ2, Open Width 50 mm, Stroke Length 14 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 15 psi, Overall Length 81 mm, Overall Width 63 mm, Overall Height 26 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 240 lb, System of Measurement Metric, Repeatability +/-0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.