Zoro Homepage

KIT, CLEVIS, DBL ROD, NCQ

  • Mfr # RCDK-05

  • Zoro # G014534635


product price: $48.89
/ea

Key Features

Mount Type
Clevis
Includes
(2) Snap Ring, Clevis, Pin
Series
RCDK
For Bore Diameter
2 in, 2 1/2 in
Product Type
Rod Clevis Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCDK-05
Zoro #
G014534635
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
2 in, 2 1/2 in

Details

Mount Type
Clevis
Item
Rod Clevis Kit
Includes
(2) Snap Ring, Clevis, Pin
Series
RCDK
Product Type
Rod Clevis Kit
System of Measurement
Inch

Description

Rod Clevis Kit, Mount Type Clevis, For Bore Diameter 2 in, 2 1/2 in, Includes (2) Snap Ring, Clevis, Pin, Product Type Rod Clevis Kit, Series RCDK, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.