Zoro Homepage

L-Piping Adapter

  • Mfr # Y610-N04-D

  • Zoro # G110044915


product price: $41.79
/ea

Key Features

Overall Length
53 mm
Series
AC-D
Compatible with Manufacturer Part Number
AC50, AC50B, AC55, AC55B, AC60, AC60B
Compatible with Brand
SMC
Overall Height
81 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y610-N04-D
Zoro #
G110044915
UPC #
-
Country of Origin
China

Dimensions

Overall Length
53 mm
Overall Height
81 mm
Air Inlet Size
1/2 in
Overall Width
30 mm

Details

Item
Interface
Series
AC-D
Compatible with Manufacturer Part Number
AC50, AC50B, AC55, AC55B, AC60, AC60B
Compatible with Brand
SMC
Standards
RoHS Compliant
Air Inlet Type
NPT
Compatible with Series
AC

Description

Interface, Compatible with Manufacturer Part Number AC50, AC50B, AC55, AC55B, AC60, AC60B, Series AC-D, Air Inlet Size 1/2 in, Air Inlet Type NPT, Compatible with Brand SMC, Compatible with Series AC, Overall Height 81 mm, Overall Length 53 mm, Overall Width 30 mm, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.