Zoro Homepage

Linear Guide Air Gripper, Parallel

  • Mfr # MHZ2-16D

  • Zoro # G1170601


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Port Size
M5 x 0.8
Width
67.3 mm
Max. Operating Frequency
180 cpm
Closed Width
14.9 mm
Dimension C
23.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-16D
Zoro #
G1170601
UPC #
190735677322
Country of Origin
Japan

Dimensions

Port Size
M5 x 0.8
Width
67.3 mm
Closed Width
14.9 mm
Dimension C
23.6 mm
Length
38 mm
Open Width
20.9 mm
Height
23.6 mm
Dimension B
67.3 mm
Overall Length
38 mm
Overall Width
67.3 mm
Overall Height
23.6 mm
Stroke Length
6 mm

Details

Item
Air Gripper
Max. Operating Frequency
180 cpm
Operating Temp. Range
14 to 140 F
Maximum Pressure
102 psi
Internal Holding Force LBF @ 72 PSI
10.12 lbf
Body Material
Aluminum
Type
Parallel
External Holding Force LBF @ 72 PSI
7.64 lbf
Finger Material
Stainless Steel
Opening/Closing Stroke
6 mm
Product Type
Linear Guide Air Gripper
Minimum Operating Pressure
14.5 psi
Series
MHZ2
Body Material Finish
Anodized
System of Measurement
Metric
Maximum Operating Pressure
101.5 psi

Description

Air Gripper, Series MHZ2, Open Width 20.9 mm, Stroke Length 6 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 38 mm, Overall Width 67.3 mm, Overall Height 23.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.