Zoro Homepage

Linear Guide Air Gripper, Parallel

  • Mfr # MHZ2-25D

  • Zoro # G1572383


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Dimension B
102.7 mm
Closed Width
19.3 mm
Operating Temp. Range
14 to 140 F
Max. Operating Frequency
180 cpm
Internal Holding Force LBF @ 72 PSI
23.38 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZ2-25D
Zoro #
G1572383
UPC #
190735677346
Country of Origin
Japan

Dimensions

Dimension B
102.7 mm
Closed Width
19.3 mm
Open Width
33.3 mm
Width
102.7 mm
Dimension C
33.6 mm
Port Size
M5 x 0.8
Height
33.6 mm
Length
63 mm
Overall Length
63 mm
Overall Height
33.6 mm
Overall Width
102.7 mm
Stroke Length
14 mm

Details

Item
Air Gripper
Operating Temp. Range
14 to 140 F
Max. Operating Frequency
180 cpm
Internal Holding Force LBF @ 72 PSI
23.38 lbf
External Holding Force LBF @ 72 PSI
14.61 lbf
Type
Parallel
Maximum Pressure
102 psi
Body Material
Aluminum
Finger Material
Stainless Steel
Opening/Closing Stroke
14 mm
Product Type
Linear Guide Air Gripper
Body Material Finish
Anodized
Minimum Operating Pressure
14.5 psi
System of Measurement
Metric
Series
MHZ2
Maximum Operating Pressure
101.5 psi

Description

Air Gripper, Series MHZ2, Open Width 33.3 mm, Stroke Length 14 mm, Maximum Operating Pressure 101.5 psi, Minimum Operating Pressure 14.5 psi, Overall Length 63 mm, Overall Width 102.7 mm, Overall Height 33.6 mm, Body Material Aluminum, Finger Material Stainless Steel, Body Material Finish Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.