Zoro Homepage

Low Profile Air Gripper, 12mm Bore

  • Mfr # MHF2-12D1R

  • Zoro # G4405681


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Open Width
24 mm
Body Material
Aluminum
Finger Material
Stainless Steel
Overall Height
25 mm
Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF2-12D1R
Zoro #
G4405681
UPC #
00713049196879
Country of Origin
Japan

Dimensions

Open Width
24 mm
Overall Height
25 mm
Overall Length
40 mm
Overall Width
68 mm
Inlet Size
M5 x 0.8
Stroke Length
40 mm
Bore Diameter
12 mm

Details

Item
Air Gripper
Body Material
Aluminum
Finger Material
Stainless Steel
Standards
RoHS Compliant
Weight
190 g
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Series
MHF2
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
14.5 psi
Repeatability
+/-0.05 mm
Maximum Operating Pressure
101.53 psi
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Air Gripper, Series MHF2, Open Width 24 mm, Stroke Length 40 mm, Maximum Operating Pressure 101.53 psi, Minimum Operating Pressure 14.5 psi, Overall Length 40 mm, Overall Width 68 mm, Overall Height 25 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size M5 x 0.8, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 190 g, Body Material Finish Hard Anodized, System of Measurement Metric, Seal Material Nitrile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.