Zoro Homepage

Low Profile Air Gripper, 20mm Bore

  • Mfr # MHF2-20D1R

  • Zoro # G4405709


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Open Width
40 mm
Finger Material
Stainless Steel
Body Material
Aluminum
Overall Length
62 mm
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHF2-20D1R
Zoro #
G4405709
UPC #
00713049196992
Country of Origin
Japan

Dimensions

Open Width
40 mm
Overall Length
62 mm
Overall Height
41 mm
Overall Width
114 mm
Inlet Size
M5 x 0.8
Stroke Length
40 mm
Bore Diameter
20 mm

Details

Item
Air Gripper
Finger Material
Stainless Steel
Body Material
Aluminum
Standards
RoHS Compliant
Weight
850 g
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Repeatability
+/-0.05 mm
Series
MHF2
Minimum Operating Pressure
14.5 psi
Maximum Operating Temperature
140 Degrees F
Seal Material
Nitrile
Body Material Finish
Hard Anodized

Description

Air Gripper, Series MHF2, Open Width 40 mm, Stroke Length 40 mm, Maximum Operating Pressure 101.53 psi, Minimum Operating Pressure 14.5 psi, Overall Length 62 mm, Overall Width 114 mm, Overall Height 41 mm, Body Material Aluminum, Finger Material Stainless Steel, Inlet Size M5 x 0.8, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F, Standards RoHS Compliant, Weight 850 g, Body Material Finish Hard Anodized, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.