Low Profile Dig Pres Switch
Mfr # ZSE10-M5-B-GR
Zoro # G221915470
product price: $109.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZSE10-M5-B-GR
Zoro #
G221915470
UPC #
-
Country of Origin
Japan
Description
Pressure Switch, Electrical Connection Type 4-Pin Snap-In Plug, Lead Length 2M, Maximum Operating Temperature 50 Degrees C, Maximum Vacuum Pressure 0 kPa, Minimum Operating Temperature 0 Degrees C, Minimum Vacuum Pressure -101 kPa, Overall Depth 25 mm, Overall Width 9.8 mm, Port Size 5 mm, Series ZSE10(F), Signal Pressure - Maximum -101 kPa, Signal Pressure - Minimum 100 kPa, Switch Output Type 2 PNP Outputs Open Collector, Vacuum Cup Port Size 5 mm, Voltage 12 to 24V DC, Weight 0.21 lb
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.