Zoro Homepage

Lubricator, AL-D, 142 mm, 53 mm

  • Mfr # AL30-N03-38Z-D

  • Zoro # G909977738


product price: $58.59
/ea

Key Features

Series
AL-D
Overall Height
142 mm
Overall Width
53 mm
Drain Included
Yes
Body Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL30-N03-38Z-D
Zoro #
G909977738
UPC #
-
Country of Origin
China

Dimensions

Overall Height
142 mm
Overall Width
53 mm
Air Outlet Size
3/8 in
Overall Depth
53 mm
Air Inlet Size
3/8 in

Description

Lubricator, Lubricator Bowl Material Metal, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C, Body Material Die-Cast Aluminum, Overall Width 53 mm, Series AL-D, Air Flow Direction Left to Right, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, For Fluid Type Air, For Substance Type Air, ISO Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.