MagCpldRodlessCylinder, Basic, 10mmBore, 10
- Mfr # CY3B10-100Z
- Zoro # G724893817
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Cushion Type
Rubber Cushion
Inlet Size
M5
Air Inlet Type
M Thread
Stroke Length
100 mm
Standards
RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CY3B10-100Z
- Zoro #
- G724893817
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Inlet Size
- M5
- Stroke Length
- 100 mm
- Bore Diameter
- 10 mm
Details
- Item
- MagCpldRodlessCylinder,Basic,10mmBore,100mmStroke
- Cushion Type
- Rubber Cushion
- Air Inlet Type
- M Thread
- Standards
- RoHS Compliant
- System of Measurement
- Metric
- Maximum Operating Pressure
- 23 psi
- Weight
- 0.11 lb
- Cylinder Type
- Rodless
- Body Material
- Aluminum
- Minimum Operating Pressure
- 17 psi
- Magnetic Piston
- Magnetic Piston
- Body Material Finish
- Anodized
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material
- Brass
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material Finish
- Nickel Plated
- For Fluid Type
- Air
- Series
- CY3B-Z
Description
MagCpldRodlessCylinder,Basic,10mmBore,100mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 10 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.