Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 15mmBore, 20
- Mfr # CY3B15-200Z
- Zoro # G624892934
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Stroke Length
200 mm
Piston Material
Brass
Minimum Operating Temperature
10 Degrees C
Piston Material Finish
Nickel Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B15-200Z
- Zoro #
- G624892934
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,15mmBore,200mmStroke
- Piston Material
- Brass
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material Finish
- Nickel Plated
- System of Measurement
- Metric
- Weight
- 0.29 lb
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Pressure
- 17 psi
- Body Material
- Aluminum
- Body Material Finish
- Anodized
- Cylinder Type
- Rodless
- For Fluid Type
- Air
- Maximum Operating Pressure
- 23 psi
- Air Inlet Type
- M Thread
- Cushion Type
- Rubber Cushion
- Magnetic Piston
- Magnetic Piston
- Standards
- RoHS Compliant
- Series
- CY3B-Z
Dimensions
- Stroke Length
- 200 mm
- Inlet Size
- M5
- Bore Diameter
- 15 mm
Description
MagCpldRodlessCylinder,Basic,15mmBore,200mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 15 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.