Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 15mmBore, 25
- Mfr # CY3B15-250Z
- Zoro # G324893736
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
M Thread
Cylinder Type
Rodless
Weight
0.3 lb
Body Material Finish
Anodized
Minimum Operating Pressure
17 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B15-250Z
- Zoro #
- G324893736
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,15mmBore,250mmStroke
- Air Inlet Type
- M Thread
- Cylinder Type
- Rodless
- Weight
- 0.3 lb
- Body Material Finish
- Anodized
- Minimum Operating Pressure
- 17 psi
- Standards
- RoHS Compliant
- Minimum Operating Temperature
- 10 Degrees C
- Magnetic Piston
- Magnetic Piston
- System of Measurement
- Metric
- Body Material
- Aluminum
- Maximum Operating Pressure
- 23 psi
- Piston Material Finish
- Nickel Plated
- Piston Material
- Brass
- Cushion Type
- Rubber Cushion
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Series
- CY3B-Z
Dimensions
- Bore Diameter
- 15 mm
- Stroke Length
- 250 mm
- Inlet Size
- M5
Description
MagCpldRodlessCylinder,Basic,15mmBore,250mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 15 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.