MagCpldRodlessCylinder, Direct-Mnt, 15mmBo
- Mfr # CY3R15-350
- Zoro # G624894235
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Series
CY3R
Cylinder Type
Rodless
System of Measurement
Metric
Inlet Size
M5
Weight
1.52 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3R15-350
- Zoro #
- G624894235
- UPC #
- -
- Country of Origin
- China
- Item
- MagCpldRodlessCylinder,Direct-Mnt,15mmBore,350mmStroke
- Series
- CY3R
- Cylinder Type
- Rodless
- System of Measurement
- Metric
- Weight
- 1.52 lb
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Piston Material Finish
- Nickel Plated
- Piston Material
- Brass
- Body Material
- Aluminum
- Air Inlet Type
- M Thread
- Magnetic Piston
- Magnetic Piston
- Cushion Type
- Rubber Cushion
- Maximum Operating Pressure
- 0.7 MPa
- Minimum Operating Temperature
- 10 Degrees C
- Body Material Finish
- Anodized
Dimensions
- Inlet Size
- M5
- Bore Diameter
- 15 mm
- Stroke Length
- 350 mm
Description
MagCpldRodlessCylinder,Direct-Mnt,15mmBore,350mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 15 mm, Cushion Type Rubber Cushion, Stroke Length 350 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 0.7 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.