Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 15mmBore, 30
- Mfr # CY3B15-300Z
- Zoro # G224893331
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Minimum Operating Pressure
17 psi
Inlet Size
M5
Minimum Operating Temperature
10 Degrees C
Weight
0.32 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B15-300Z
- Zoro #
- G224893331
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,15mmBore,300mmStroke
- System of Measurement
- Metric
- Minimum Operating Pressure
- 17 psi
- Minimum Operating Temperature
- 10 Degrees C
- Weight
- 0.32 lb
- Piston Material Finish
- Nickel Plated
- Air Inlet Type
- M Thread
- Maximum Operating Temperature
- 60 Degrees C
- For Fluid Type
- Air
- Standards
- RoHS Compliant
- Cylinder Type
- Rodless
- Maximum Operating Pressure
- 23 psi
- Cushion Type
- Rubber Cushion
- Piston Material
- Brass
- Body Material
- Aluminum
- Body Material Finish
- Anodized
- Magnetic Piston
- Magnetic Piston
- Series
- CY3B-Z
Dimensions
- Inlet Size
- M5
- Stroke Length
- 300 mm
- Bore Diameter
- 15 mm
Description
MagCpldRodlessCylinder,Basic,15mmBore,300mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 15 mm, Cushion Type Rubber Cushion, Stroke Length 300 mm, Inlet Size M5, Air Inlet Type M Thread, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.