Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 50mmBore, 150mm
- Mfr # CG5EN50TNSR-150
- Zoro # G324894078
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Maximum Operating Temperature
70 Degrees C
Body Material
Stainless Steel
For Fluid Type
Air
Minimum Operating Pressure
0.05 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN50TNSR-150
- Zoro #
- G324894078
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,50mmBore,150mmStroke
- Maximum Operating Temperature
- 70 Degrees C
- Body Material
- Stainless Steel
- For Fluid Type
- Air
- Minimum Operating Pressure
- 0.05 MPa
- Cushion Type
- Rubber Cushion
- Weight
- 8.51 lb
- Auto Switch Type
- None
- Piston Rod Material Grade
- SUS304
- Minimum Operating Temperature
- -10 Degrees C
- Standards
- FDA Approved, RoHS Compliant
- Air Inlet Type
- NPT
- System of Measurement
- Metric
- Body Material Grade
- SUS304
- Piston Rod Material Finish
- Chrome Plated
- Magnetic Piston
- Non-Magnetic Piston
- Number of Rods
- Single Rod
- Maximum Operating Pressure
- 1 MPa
- Piston Material
- Aluminum
- End Cap Material Grade
- SUS304
- Series
- CG5-S
Dimensions
- Bore Diameter
- 50 mm
- Stroke Length
- 150 mm
- Rod Diameter
- 20 mm
- Rod Thread Size
- M18 x 1.5
- Rod Thread Length
- 35 mm
- Inlet Size
- M8 x 1.25
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,50mmBore,150mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.