Shop SMC

CYLINDER, TIE ROD

  • Mfr # C96SDB100-200C
  • Zoro # G614534875

product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
40 mm
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C96SDB100-200C
Zoro #
G614534875
UPC #
-
Country of Origin
Japan
Cylinder Action
Double Acting
Item
Tie Rod Cylinder
Body Material
Aluminum
Cylinder Type
Tie Rod
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
Air Cushion, Bumpers
Piston Rod Material
Carbon Steel
Standards
ISO 15552, RoHS Compliant
Tie Rod Material
Carbon Steel
Weight
3.15 kg
Lead Wire Type
No Lead Wire
Series
C96
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
158 Degrees F
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
-4 Degrees F
Inlet Gender
Female
System of Measurement
Metric
Air Inlet Type
G
Air Inlet Center to Center Distance
302 mm
Rod Gender
Male
Minimum Operating Pressure
7.25 MPa
Rod Rotation
Rotating Rod
For Fluid Type
Air
Cylinder Repair
Non-Repairable

Dimensions

Rod Thread Length
40 mm
Rod Thread Size
M20 x 1..5
Stroke Length
200 mm
Bore Diameter
100 mm
Rod Diameter
25 mm
Inlet Size
1/2"
Overall Height
118 mm
Overall Width
118 mm

Description

Tie Rod Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 100 mm, Cushion Type Air Cushion, Bumpers, Stroke Length 200 mm, Inlet Size 1/2 In., Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Mounting Location Front, Tie Rod Material Carbon Steel, Body Material Grade Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.