Shop SMC
See all product information
Create Account
MagCpldRodlessCylinder, Basic, 20mmBore, 20
- Mfr # CY3B20-200Z
- Zoro # G024893357
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Cylinder Type
Rodless
Cushion Type
Rubber Cushion
Body Material Finish
Anodized
Air Inlet Type
RC
Minimum Operating Pressure
17 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CY3B20-200Z
- Zoro #
- G024893357
- UPC #
- -
- Country of Origin
- Japan
- Item
- MagCpldRodlessCylinder,Basic,20mmBore,200mmStroke
- Cylinder Type
- Rodless
- Cushion Type
- Rubber Cushion
- Body Material Finish
- Anodized
- Air Inlet Type
- RC
- Minimum Operating Pressure
- 17 psi
- Magnetic Piston
- Magnetic Piston
- Piston Material Finish
- Chromate Coated
- Minimum Operating Temperature
- 10 Degrees C
- System of Measurement
- Metric
- Body Material
- Aluminum
- Weight
- 0.42 lb
- Standards
- RoHS Compliant
- Maximum Operating Pressure
- 23 psi
- For Fluid Type
- Air
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Series
- CY3B-Z
Dimensions
- Bore Diameter
- 20 mm
- Inlet Size
- 1/8 in
- Stroke Length
- 200 mm
Description
MagCpldRodlessCylinder,Basic,20mmBore,200mmStroke, Body Material Aluminum, Cylinder Type Rodless, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 200 mm, Inlet Size 1/8 in, Air Inlet Type RC, System of Measurement Metric, Body Material Finish Anodized, Maximum Operating Pressure 23 psi, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.